Shop All Universal Joints
Lovejoy
Solid U Joint
Mfr # D-5
Zoro # G2681393
Free Shipping & Returns
$97.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid D
- Outside Dia. 7/8 in
- Standard Bore Solid
- Max. Bore 11/16 in
- Bore No Bore Provided, Must Be Machined To User Requirements
Product Information
- Brand Lovejoy
- MFR # D-5
- Zoro # G2681393
- UPC # 685144157744
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 7/8 in |
Overall Length | 3 in |
Outside Diameter | 7/8 in |
Yoke Length | 1 1/2 in |
Maximum Bore Diameter | 11/16 in |
Joint Diameter | 7/8 in |
Coupling Size | D-5 |
Description
Universal Joint, Coupling Size D-5, Overall Length 3 in, Maximum Bore Diameter 11/16 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 7/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 1,176 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Handle Assembly (53163)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1680mm PL, T120 (1680-14M-40)
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- LOVEJOY Universal Joint, NB, 3/4 In Bore (NB-10B)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint, 3/8 In (D-4B)
- CRESCENT 1/4" Drive Universal Joint (CDTA16C)
- Lovejoy Couplings, Collars, & Adapters