Shop All Motion Control Couplings
Lovejoy
Coupling, Double Beam, Bore 3/8x3/8 In
Mfr # ADB5 3/8x3/8
Zoro # G2473186
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 20 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.0 in
Product Information
- Brand Lovejoy
- MFR # ADB5 3/8x3/8
- Zoro # G2473186
- UPC # 685144768421
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.0 in |
Overall Length | 1.5 in |
Overall Length (In.) | 1.500 |
Screw Size (mm) | M3 |
Length through Bore (mm) | 11.00 |
Length through Bore | 0.433 in |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Hub Dia. | 1 in |
Screw Size | M3 |
Outside Dia. (In.) | 1 |
Size | ADB5 |
Length through Bore (In.) | 0.433 |
Description
Motion Control Coupling, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 92" Outside Length, 5/8" Top Width, 1 Ribs (5VX920)
- STEELMAN 35-Foot Long PVC 3/8" ID Hose Reel Replacement Air Hose with 3/8" NPT Brass Fittings (96844-IND)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- Lovejoy Couplings, Collars, & Adapters