Shop All Motion Control Couplings
This Product is Discontinued
Lovejoy
Coupling, Double Beam, Bore 3/4x3/4 In (Discontinued)
Mfr # ADB7 BEAM CPLG 3/4X3/4
Zoro # G0633324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/4 in
- Rated Torque 88 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.5 in
Product Information
- Brand Lovejoy
- MFR # ADB7 BEAM CPLG 3/4X3/4
- Zoro # G0633324
- UPC # 685144739582
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/4 in |
Outside Dia. | 1.5 in |
Overall Length | 2 5/8 in |
Length through Bore | 0.709 in |
Screw Size (mm) | M5 |
Outside Dia. (mm) | 38.1 |
Size | ADB7 |
Outside Dia. (In.) | 1.500 |
Length through Bore (In.) | 0.709 |
Length through Bore (mm) | 18.00 |
Overall Length (In.) | 2.626 |
Overall Length (mm) | 66.7 |
Screw Size | M5 |
Hub Dia. | 1.5 in |
Description
Motion Control Coupling, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.