Shop All Thermistors & Resistance Temperature Detectors
Love
Temperature Switch, Thermistor, 230VAC
Mfr # TS2-021
Zoro # G2111207
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style Thermistor
- Special Features Compressor Defrost
- Temp. Range PTC : 1000 ohm @ 25 Degrees C
- Accuracy +/-1% Full Scale
- Relay Style SPDT
Product Information
- Brand Love
- MFR # TS2-021
- Zoro # G2111207
- Country of Origin Spain
- Category Thermistors & Resistance Temperature Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temperature Switch Item | Temperature Switch |
Sensor Style | Thermistor |
Special Features | Compressor Defrost |
Temp. Range | PTC : 1000 ohm @ 25 Degrees C |
Accuracy | +/-1% Full Scale |
Relay Style | SPDT |
Sensor Type | Thermistor |
Switch Input Power | 230V AC |
Contact Rating | 16A @ 250V Resistive, 5A Inductive |
Display | LED |
HP | 3/4 hp |
Includes | Gasket, Instructions, Mounting Clips |
Description/Special Features | Configuration Key; Simple to Use Temperature Control Device |
Switch Function | SPDT |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Amps | 16A @ 240V AC |
Description
Temperature Switch, Thermistor Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range PTC : 1000 ohm @ 25 Degrees C, 16A @ 240V AC Amps, Configuration Key; Simple to Use Temperature Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In (SFI-300-2)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- B&K PRECISION Tester, Semiconductor (815)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 500 PSI (682-4)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-011)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2110)
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- TESTO Probe (6000 0000)
- Love Thermistors & Resistance Temperature Detectors