Shop All Temperature Probes
Love
Surface Temp Probe, -58 to 221 Deg F
Mfr # TS-5
Zoro # G3293071
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -58 Degrees to 221 Degrees
- Probe Contact Material PVC
- Probe Connection Type Bare Wire
Product Information
- Brand Love
- MFR # TS-5
- Zoro # G3293071
- Country of Origin Spain
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 1 in |
Probe Dia. | 1/4 in |
Wire Length | 5 ft. |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Probe Size | 9/32 in x 1 in |
Probe Diameter | 0.281 in |
Cable Length | 5 ft |
Description
Surface Temperature Probe, For Application Brewing Systems, Food Service Equipment, Medical Sterilizers or Equipment, Refrigerated Cabinets, Walk in Coolers, Wood or Pellet Boilers, Surface Mount, Bare Wire, Immersion, Cable Length 5 ft, Cable Material PVC, Sensor Type PTC Sensor, -58 Degrees to 221 Degrees F/-50 Degrees to 105 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 20Wc 420Ma (685-06)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 6 In L (RTD-646)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L (RTD-6418)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- Love Temperature Probes