Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 20 ft. L, 20 In. W
Mfr # P22020
Zoro # G9891786
original price:
$917.00
5% off
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 20 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 20 ft
Product Information
- Brand Louisville
- MFR # P22020
- Zoro # G9891786
- UPC # 728865027375
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 20 in |
Overall Length | 20 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 20 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Swivel Rigging Hook With Latch, 2 Ton Load, 80 Grade, Eye Attachment, 106 In Hook Opening (M3504A)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Nylon, Yellow (EEF1-906-12)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- WERNER Three-Person Scaffolding Stage, 12 Ft. L (3212)
- Louisville Scaffolding Planks & Stages