Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 16 ft. L, 20 In. W
Mfr # P22016
Zoro # G9891795
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 20 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Product Information
- Brand Louisville
- MFR # P22016
- Zoro # G9891795
- UPC # 728865027320
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 20 in |
Overall Length | 16 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 20 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- VESTIL 60" x 30" Aluminum Dock Plate, 1/2" Thick, 7800 lb Capacity (EH-6030)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- Louisville Scaffolding Planks & Stages