Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 24 ft. L, 24 In. W
Mfr # P32424
Zoro # G2194407
original price:
$1,402.00
4% off
new price: $1,331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 24 in
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Product Information
- Brand Louisville
- MFR # P32424
- Zoro # G2194407
- UPC # 728865028525
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 24 in |
Overall Length | 24 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 24 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- ZORO SELECT NSF-Listed Plate Caster, 650 lb. Ld Rating, Roller (P21S-PB050R-14-TB)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- Louisville Scaffolding Planks & Stages