Shop All Sawhorses & Work Stands
Louisville
Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H
Mfr # L-2032-02
Zoro # G7601431
original price:
$160.99
8% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Steps 2
- Net Weight 16.1 lb
- Overall Height 25 1/4 in
- Bottom Width 31 7/8 in
Product Information
- Brand Louisville
- MFR # L-2032-02
- Zoro # G7601431
- UPC # 728865107084
- Country of Origin Mexico
- Category Sawhorses & Work Stands
Dimensions
Overall Height | 25 1/4 in |
Bottom Width | 31 7/8 in |
Closed Depth | 10 3/4 in |
Closed Height | 25 1/4 in |
Top Step Height | 22 1/4 in |
Details
Color | Silver |
Number of Steps | 2 |
Net Weight | 16.1 lb |
Item | Work Stand and Sawhorse Ladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Step Stool Product Group | Work Stand and Sawhorse Ladder |
Description
Step Stool Product Group Work Stand and Sawhorse Ladder, Number of Steps 2, Overall Height 25 1/4 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 22 1/4 in, Bottom Width 31 7/8 in, Color Silver, Closed Depth 10 3/4 in, Closed Height 25 1/4 in, Net Weight 16.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (47602D2B82665)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 5mm (80443)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- SATA Groove Joint Pliers 10in. (ST70412ST)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- STANLEY SAWHORSE SET 29""X31"" 2PK (STST60997)
- EBCO Ss-29 Galvanized Folding Sawhorse Ts-11 (SS-29)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- Louisville Sawhorses & Work Stands