Shop All Fixed Work Platforms
This Product is Discontinued
Louisville
Portable Work Platform, 20 in. H (Discontinued)
Mfr # L-2242-03
Zoro # G5214036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 21 in
- Overall Height 1 ft 8 in
- Material Aluminum
- Platform Depth 37 in
- Color Gray
Product Information
- Brand Louisville
- MFR # L-2242-03
- Zoro # G5214036
- UPC # 728865132000
- Country of Origin China
- Category Fixed Work Platforms
Dimensions
Platform Height | 21 in |
Overall Height | 1 ft 8 in |
Platform Depth | 37 in |
Platform Width | 11 7/8 in |
Base Depth | 52 1/2 in |
Bottom Width | 15 1/4 in |
Step Width | 12 in |
Step Depth | 1 5/8 in |
Details
Work Platform Item | Folding Platform |
Item | Portable Fold-Up Work Platform |
Material | Aluminum |
Color | Gray |
Load Capacity | 225 lb |
Handrails Included | No |
Platform Style | Dual Access |
Number of Legs | 4 |
Includes | Handle, Locking Hinge, Slip Resistant Rubber Feet |
Number of Guard Rails | 0 |
Ladder Tread | Ribbed |
Climbing Angle | 78 Degrees |
Number of Modular Decks | 0 |
Step Tread | Ribbed |
Finish | Aluminum |
Number of Steps | 1 |
Description
Folding Platform, Material Aluminum, Platform Style Dual Access, Platform Height 21 in, Load Capacity 225 lb, Number of Modular Decks 0, Base Depth 52 1/2 in, Bottom Width 15 1/4 in, Platform Depth 37 in, Platform Width 11 7/8 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 12 in, Step Depth 1 5/8 in, Climbing Angle 78 Degrees , Step Tread Ribbed, Color Gray, Finish Aluminum, Includes Handle, Locking Hinge, Slip Resistant Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.