Shop All Multipurpose Ladders
Louisville
Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum
Mfr # L-2098-13
Zoro # G3719296
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 11 ft
- Stepladder Height 3 to 5 ft
- Scaffold Height 1 to 2 ft
- Load Capacity 300 lb
Product Information
- Brand Louisville
- MFR # L-2098-13
- Zoro # G3719296
- UPC # 728865133083
- Country of Origin Mexico
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 11 ft |
Stepladder Height | 3 to 5 ft |
Scaffold Height | 1 to 2 ft |
Ladder Height | 3 to 5 ft |
Bottom Width | 22 in |
Closed Height | 3 ft 7 in |
Closed Depth | 8 in |
Details
Item | Multipurpose Ladder |
Ladder Configurations | Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 25 lb |
Includes | Ergonomic heavy duty polymer spring loaded L-locks |
Series | L-2098 |
Rung/Step Spacing | 12 in |
Rail Type | Aluminum |
Standards | ANSI, CSA, OSHA |
Description
Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 3 to 5 ft, Scaffold Height 1 to 2 ft, Closed Depth 8 in, Closed Height 3 ft 7 in, Bottom Width 22 in, Rail Type Aluminum, Series L-2098, Standards ANSI, CSA, OSHA, Includes Ergonomic heavy duty polymer spring loaded L-locks, Ladder Configurations Extension, Scaffold, Staircase, Stepladder, Net Weight 25 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Folding Rolling Ladder, 6 Steps (FAWL-6-P)
- RWM Hand Truck, Lg Convert., Alum. Strap, Sf, Overall Width: 16" (HC2-EA5-SF1)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- FLASH FURNITURE HERCULES Series Steel Stack Chair and Church Chair Dolly (8-FD-BAN-CH-DOLLY-GG)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass (FXC1207)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- LITTLE GIANT LADDERS Fiberglass Articulated Extendable Ladder (16113-001)
- FAKRO Fakro 66892 LWT Wooden Insulated Attic Ladder; 300Lbs (66892)
- XTENDA-LEG Ladder Levelers Replacement Cleated Feet (704-12)
- Louisville Ladders