Shop All Fixed Ladders
Louisville
Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity
Mfr # FE8910
Zoro # G2153107
product price: $270.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 14 1/2 in
- Top Step Height 9 ft 6 in
- Standards ANSI, OSHA
Product Information
- Brand Louisville
- MFR # FE8910
- Zoro # G2153107
- UPC # 728865130792
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 14 1/2 in |
Top Step Height | 9 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 10 ft |
Rung Width | 12 9/64 in |
Details
Item | Manhole Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Finish | Yellow |
ANSI Type | IAA |
Net Weight | 21.0 lb |
Includes | Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass |
Top to Bottom Rung | 9 ft |
Rung Shape | Round |
Color | Yellow |
Item - Straight Ladders | Manhole Ladder |
Rung Spacing | 12" |
Number of Rungs | 10 |
Description
Manhole Ladder, Ladder Height 10 ft, Overall Width 14 1/2 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 12 9/64 in, Top Step Height 9 ft 6 in, Finish Yellow, Rung Shape Round, Standards ANSI, OSHA, Includes Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass, ANSI Type IAA, Net Weight 21.0 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- Louisville Ladders