Shop All Attic Ladders
This Product is Discontinued
Louisville
Attic Ladder, Aluminum, 10 ft. to 12 ft. Ceiling Height Range, 67 lb. Net Weight, ANSI Type IA (Discontinued)
Mfr # AL258P
Zoro # G5199731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Ceiling Height Range 10 ft to 12 ft
- Load Capacity 350 lb
- ANSI Type IA
Product Information
- Brand Louisville
- MFR # AL258P
- Zoro # G5199731
- UPC # 047345825806
- Country of Origin Mexico
- Category Attic Ladders
Dimensions
Ceiling Height Range | 10 ft to 12 ft |
Step Width | 17 in |
Step Depth | 3-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Attic Ladder |
Material | Aluminum |
Load Capacity | 350 lb |
ANSI Type | IA |
Swing Clearance | 90 in |
Landing Space | 84 in |
Net Weight | 67 lb. |
Insulated | Yes |
Attic Ladder Closure | Spring Assist |
Rung/Step Spacing | 12 in |
Rough Opening | 25-1/2" x 63" |
Series | Everest |
Standards | ANSI Certified |
Description
Attic Ladder, Material Aluminum, Ceiling Height Range 10 ft to 12 ft, Load Capacity 350 lb, ANSI Type IA, Series Everest, Rough Opening 25-1/2 in x 63 in, Swing Clearance 90 in, Landing Space 83 1/8 in, Step Width 17 in, Step Depth 3 1/4 in, Net Weight 66.0 lb, Insulated Yes, Attic Ladder Closure Spring Assist, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.