Shop All Attic Ladders
This Product is Discontinued
Louisville
Attic Ladder, Wood, 8 ft. 3/4" to 10 ft. Ceiling Height Range, 250 lb. Load Capacity, ANSI Type I (Discontinued)
Mfr # L224P
Zoro # G6831727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Wood
- Ceiling Height Range 8 ft. 3/4" to 10 ft.
- Load Capacity 250 lb.
- ANSI Type I
- Swing Clearance 71"
Product Information
- Brand Louisville
- MFR # L224P
- Zoro # G6831727
- UPC # 047345102228
- Country of Origin Mexico
- Category Attic Ladders
Dimensions
Ceiling Height Range | 8 ft. 3/4" to 10 ft. |
Step Width | 13" |
Step Depth | 3.3125" |
Details
Item | Attic Ladder |
Material | Wood |
Load Capacity | 250 lb. |
ANSI Type | I |
Swing Clearance | 71" |
Landing Space | 70" |
Net Weight | 57 lb. |
Insulated | No |
Attic Ladder Closure | Spring Assist |
Rung/Step Spacing | 12 in |
Series | Premium |
Rough Opening | 22-1/2" x 54" |
Standards | ANSI Certified |
Description
Attic Ladder, Material Wood, Ceiling Height Range 8 ft 9 in to 10 ft, Load Capacity 250 lb, ANSI Type I, Series Premium, Rough Opening 22-1/2 in x 54 in, Swing Clearance 79 in, Landing Space 69 3/8 in, Step Width 13 in, Step Depth 3 1/2 in, Net Weight 57.0 lb, Insulated No, Attic Ladder Closure Spring Assist, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.