Shop All Stepladders
Louisville
8 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1408HD
Zoro # G1275635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.35
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 25 3/8 in
Product Information
- Brand Louisville
- MFR # FS1408HD
- Zoro # G1275635
- UPC # 728865086655
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25 3/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 52 3/4 in |
Net Weight | 27.2 lbs. |
Includes | Molded Top |
Series | FS1400HD |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Color | Orange |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 52 3/4 in, Bottom Width 25 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1400HD, Includes Molded Top, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EE2803NFX20)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1406HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- Louisville Stepladders