Shop All Stepladders
Louisville
8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # FXP1806HD
Zoro # G2172926
product price: $313.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Platform Height 5 ft 8 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
Product Information
- Brand Louisville
- MFR # FXP1806HD
- Zoro # G2172926
- UPC # 728865125750
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft 6 in |
Platform Height | 5 ft 8 in |
Platform Width | 14 3/4 in |
Bottom Width | 27 13/16 in |
Platform Depth | 24 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 61 in |
Net Weight | 36 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Standards | ANSI, CSA, OSHA |
Step Tread | Ribbed |
Includes | ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot |
Series | FXP1800 |
Description
Platform Stepladder, Ladder Height 8 ft 6 in, Platform Width 14 3/4 in, Platform Depth 24 1/4 in, Platform Height 5 ft 8 in, Load Capacity 375 lb, Bottom Width 27 13/16 in, Base Spread 61 in, Material Fiberglass, Series FXP1800, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, CSA, OSHA, Net Weight 36 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 8" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-650 lbs Cpty (SCC-RSR820)
- ZORO SELECT Mobile Tool Truck, A-Frame, 36x24 (AF-2436-PB-5PU-95)
- KFI Polaris ACE Winch Mount (101180)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FXS1512)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- Louisville Ladders