Shop All Stepladders
Louisville
7 ft 7 in Aluminum Platform Stepladder, 300 lb Capacity
Mfr # AP5006
Zoro # G3263386
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Platform Height 5 ft 8 in
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 6
- ANSI Type IA
Product Information
- Brand Louisville
- MFR # AP5006
- Zoro # G3263386
- UPC # 728865069870
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 7 ft 7 in |
Platform Height | 5 ft 8 in |
Platform Width | 16 in |
Bottom Width | 27 in |
Platform Depth | 20 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | 55 1/2 in |
Net Weight | 57 lbs. |
Includes | Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Ladder Tread | Ribbed |
Series | AP5000 |
Step Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 7 ft 7 in, Platform Width 16 in, Platform Depth 20 1/4 in, Platform Height 5 ft 8 in, Load Capacity 300 lb, Bottom Width 27 in, Base Spread 55 1/2 in, Material Aluminum, Series AP5000, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard, Standards ANSI, OSHA, Net Weight 57 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 200 lb (NG03QDP125DLTP01)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1310HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- Louisville Ladders