Shop All Stepladders
Louisville
6 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1406HD
Zoro # G2074624
product price: $253.44
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$253.44
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
Product Information
- Brand Louisville
- MFR # FS1406HD
- Zoro # G2074624
- UPC # 728865085801
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22 5/8 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 40 7/8 in |
Net Weight | 20.6 lbs. |
Includes | Molded Top |
Series | FS1400HD |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 40 7/8 in, Bottom Width 22 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1400HD, Includes Molded Top, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- WELLINGTON Cable Cord Cotton Nat No24X280 (10334)
- ZORO SELECT Rope, 3000ft, Wht, Polyprpylne (19620)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FXS1510)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- HAILO 4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity (8160-407)
- Louisville Stepladders