Shop All Stepladders
Louisville
6 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1306HD
Zoro # G8521676
product price: $205.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 21 13/16 in
Product Information
- Brand Louisville
- MFR # FS1306HD
- Zoro # G8521676
- UPC # 728865091598
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 21 13/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 41 in |
Net Weight | 21.4 lbs. |
Series | FS1300HD |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 41 in, Bottom Width 21 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS1300HD, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- EXTREME MAX Extreme Max 3008.0235 Solid Braid MFP Utility Rope - 5/8" x 50', Blue / White (3008.0235)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- GLOBAL INDUSTRIAL Caster Kit For Vertical Paper Dispensers (412620)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1312HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- Louisville Ladders