Shop All Stepladders
Louisville
6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # FXP1804HD
Zoro # G0285936
product price: $242.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$242.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 3 ft 10 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
Product Information
- Brand Louisville
- MFR # FXP1804HD
- Zoro # G0285936
- UPC # 728865125736
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft 8 in |
Platform Height | 3 ft 10 in |
Bottom Width | 24 13/16 in |
Platform Width | 14 3/4 in |
Platform Depth | 24 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 50 in |
Net Weight | 27 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | FXP1800 |
Includes | ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot |
Standards | ANSI, CSA, OSHA |
Description
Platform Stepladder, Ladder Height 6 ft 8 in, Platform Width 14 3/4 in, Platform Depth 24 1/4 in, Platform Height 3 ft 10 in, Load Capacity 375 lb, Bottom Width 24 13/16 in, Base Spread 50 in, Material Fiberglass, Series FXP1800, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, CSA, OSHA, Net Weight 27 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn 96040 100' X 3/8" Spydura Pro Synthetic Rope (96040)
- KINGCORD 3/8 in. x 600 ft. Red/White Solid Braid Polypropylene Derby Rope (300501)
- EXTREME MAX Extreme Max 5800.1060 Monster Dolly M2 - Black (5800.1060)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H11)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- Louisville Ladders