Shop All Stepladders
Louisville
4 ft Aluminum Stepladder, 225 lb Capacity
Mfr # AS4004
Zoro # G5211857
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 225 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type II
- Bottom Width 17 15/16 in
Product Information
- Brand Louisville
- MFR # AS4004
- Zoro # G5211857
- UPC # 728865100030
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 17 15/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 225 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | II |
Base Spread | 27 9/16 in |
Net Weight | 9 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | AS4000 |
Description
Stepladder, Material Aluminum, ANSI Type II, Ladder Height 4 ft, Load Capacity 225 lb, Number of Steps 3, Base Spread 27 9/16 in, Bottom Width 17 15/16 in, Step Depth 3 in, Step Tread Ribbed, Series AS4000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 3600 lb. (DR-2448-6PY)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR4)
- COLSON Colson 8" Caster with Rigid Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08198.455.2)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 5' H (0127-007-5)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- BAUER LADDER 12 ft Fiberglass Stepladder (35212)
- Louisville Stepladders