Shop All Stepladders
This Product is Discontinued
Louisville
4 ft. 8" Fiberglass 300 lb. Platform Stepladder, Type IA (Discontinued)
Mfr # FP1503
Zoro # G0638657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 2 ft 10 in
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
Product Information
- Brand Louisville
- MFR # FP1503
- Zoro # G0638657
- UPC # 728865088710
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft 9 in |
Platform Height | 2 ft 10 in |
Bottom Width | 23 3/8 in |
Platform Width | 13 in |
Platform Depth | 17 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 34 1/8 in |
Net Weight | 19 lbs. |
Includes | Da Boot, SHOX |
Series | FP1500 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Standards | ANSI, OSHA |
Description
Platform Stepladder, Ladder Height 4 ft 9 in, Platform Width 13 in, Platform Depth 17 in, Platform Height 2 ft 10 in, Load Capacity 300 lb, Bottom Width 23 3/8 in, Base Spread 34 1/8 in, Material Fiberglass, Series FP1500, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Da Boot, SHOX, Standards ANSI, OSHA, Net Weight 19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.