Shop All Extension Ladders
Louisville
36 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # FE7236
Zoro # G7601946
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 36 ft
- Extended Ladder Height 32 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Product Information
- Brand Louisville
- MFR # FE7236
- Zoro # G7601946
- UPC # 728865086020
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 36 ft |
Extended Ladder Height | 32 ft |
Closed Height | 20 ft |
Bottom Width | 18.6875 in |
Section Length | 18 ft |
Ladder Height | 36 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 87 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel Safety |
Series | FE7000 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 11/16 in, FE7000 Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- Louisville Extension Ladders