Shop All Extension Ladders
Louisville
28 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # FE4228HD
Zoro # G9465565
product price: $603.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 14 ft
Product Information
- Brand Louisville
- MFR # FE4228HD
- Zoro # G9465565
- UPC # 728865071262
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 17.75 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 67 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel Safety |
Series | FE4000HD |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, FE4000HD Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft, Net Weight 67 lb, Rung/Step Spacing 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- LIFT-ALL Roundsling, Endless, 14 ft L, 31000 lb Cap (EN360X14)
- HAMILTON Dual Wheel Swivl Pneumatic Castrs, 16 in. (S-72166-PR)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4224HD)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- Louisville Extension Ladders