Shop All Stepladders
This Product is Discontinued
Louisville
14 ft. Aluminum 300 lb. Stepladder, Type IA (Discontinued)
Mfr # AS1014
Zoro # G7566711
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 300 lbs.
- Material Aluminum
- Number of Steps 13
- ANSI Type IA
- Bottom Width 34 3/4 in
Product Information
- Brand Louisville
- MFR # AS1014
- Zoro # G7566711
- UPC # 728865018557
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Bottom Width | 34 3/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lbs. |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 13 |
ANSI Type | IA |
Base Spread | 90 in |
Net Weight | 62 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | AS1000 |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 14 ft, Load Capacity 300 lb, Number of Steps 13, Base Spread 90 in, Bottom Width 34 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series AS1000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.