Shop All Scaffolding Planks & Stages
Louisville
12 inchWx16 foot L Ladder Stage
Mfr # P21216
Zoro # G6600221
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 16 ft
- Overall Width 12 in
- Load Capacity 500 lb
- Material Aluminum
Product Information
- Brand Louisville
- MFR # P21216
- Zoro # G6600221
- UPC # 728865026699
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 16 ft |
Overall Width | 12 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Two-Person Scaffolding Stage |
Series | P2 |
Description
Two-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series P2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- Louisville Scaffolding Planks & Stages