Shop All Stepladders
Louisville
12 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1312HD
Zoro # G3263639
product price: $402.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IAA
- Bottom Width 31 in
Product Information
- Brand Louisville
- MFR # FS1312HD
- Zoro # G3263639
- UPC # 728865093370
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 31 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IAA |
Base Spread | 77 in |
Net Weight | 51 lbs. |
Series | FS1300HD |
Includes | Angle Slip Resistant Rubber Feet, Heavy Duty Gusset Bracing, Heavy Guage Metal Top, Inside Spreader Braces |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Standards | ANSI, OSHA |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 77 in, Bottom Width 31 in, Step Depth 3 in, Step Tread Ribbed, Series FS1300HD, Includes Angle Slip Resistant Rubber Feet, Heavy Duty Gusset Bracing, Heavy Guage Metal Top, Inside Spreader Braces, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in (WHPTA30605PH95)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1310HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- Louisville Ladders