Shop All Stepladders
Louisville
12 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L-3016-12
Zoro # G5211954
product price: $340.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 30 13/16 in
Product Information
- Brand Louisville
- MFR # L-3016-12
- Zoro # G5211954
- UPC # 728865108524
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 30 13/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 75 11/16 in |
Net Weight | 47 lbs. |
Step Tread | Ribbed |
Series | L-3016 |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 75 11/16 in, Bottom Width 30 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series L-3016, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH20-10-G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-08)
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- Louisville Stepladders