Shop All Stepladders
Louisville
10 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1410HD
Zoro # G1700045
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 28 5/8 in
Product Information
- Brand Louisville
- MFR # FS1410HD
- Zoro # G1700045
- UPC # 728865086761
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 64 5/8 in |
Net Weight | 41 lbs. |
Includes | Molded Top |
Rung/Step Spacing | 12 in |
Series | FS1400HD |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 64 5/8 in, Bottom Width 28 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1400HD, Includes Molded Top, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EE1802NTX4)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1406HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- Louisville Ladders