Shop All Stepladders
Louisville
10 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L-3016-10
Zoro # G5211945
original price:
$260.99
7% off
new price: $241.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 27 13/16 in
Product Information
- Brand Louisville
- MFR # L-3016-10
- Zoro # G5211945
- UPC # 728865108517
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 27 13/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 64 in |
Net Weight | 34 lbs. |
Series | L-3016 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 64 in, Bottom Width 27 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series L-3016, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 4-ply (EE4-904-16-T3)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LOUISVILLE 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (FXP1708)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- WERNER 8 ft Fiberglass Stepladder, 225 lb Capacity (5908)
- Louisville Ladders