Shop All Stepladders
Louisville
10 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # FS1510
Zoro # G2937785
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$340.56
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 28 5/8 in
Product Information
- Brand Louisville
- MFR # FS1510
- Zoro # G2937785
- UPC # 728865057105
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 64 5/8 in |
Net Weight | 33 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Includes | Molded Top for Tools |
Series | FS1500 |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 64 5/8 in, Bottom Width 28 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1500, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- CM Coffing Hoists Plain Trolley, Manual, Series Cta, 3 Ton, Fits Beam Flange Width 333 To 7 In (09212W)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 95 lb. (P5S-RP025G-ST4)
- DAYTON Load Chain Hoist (GGS_56925)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- Louisville Ladders