Shop All Stepladders
Louisville
10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # FXP1808HD
Zoro # G2172917
product price: $394.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Platform Height 7 ft 7 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8
- ANSI Type IAA
Product Information
- Brand Louisville
- MFR # FXP1808HD
- Zoro # G2172917
- UPC # 728865125767
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft 5 in |
Platform Height | 7 ft 7 in |
Platform Width | 14 3/4 in |
Bottom Width | 30 13/16 in |
Platform Depth | 24 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 8 |
ANSI Type | IAA |
Base Spread | 73 in |
Net Weight | 47 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | FXP1800 |
Standards | ANSI, CSA, OSHA |
Includes | ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot |
Ladder Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 10 ft 5 in, Platform Width 14 3/4 in, Platform Depth 24 1/4 in, Platform Height 7 ft 7 in, Load Capacity 375 lb, Bottom Width 30 13/16 in, Base Spread 73 in, Material Fiberglass, Series FXP1800, Number of Steps 8, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, CSA, OSHA, Net Weight 47 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-010-12-86-)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1804HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FXS1512)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- Louisville Ladders