Shop All Closed Circuit Cameras and Recorders
Lorex
Hd 8.0-Megapixel Analog Dome Camera With Color Night Vision
Mfr # C831CD
Zoro # G2406552
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lorex
- MFR # C831CD
- Zoro # G2406552
- UPC # 695529024592
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Description
The Lorex 4K Ultra HD 8 MP Analog Outdoor Dome Camera with Color Night Vision will capture your world in stunning detail. This powerful analog HD security camera is capable of 4K video. This ensures the highest level of detail in your recordings. The higher pixel count (3840 x 2160 compared to 1920 x 1080) will not only provide you with a new level clarity, it will add an increased ability to digitally zoom in on distant objects. So if an incident occurs, 4K resolution will offer the best chance to capture distinct details for evidence. Featuring a durable weatherproof aluminum housing, and both color night vision in low light settings and infrared night vision in total darkness, this camera is guaranteed to be there for you around the clock and in all kinds of weather conditions. The add-on camera is designed to work with Lorex D841, DV900, LHV5100, and D861 DVRs.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- Lorex Closed Circuit Cameras and Recorders