Shop All Serving Plates and Bowls
Lorenzo Import
Lorenzo Import Viola-Platter 14 in. Serving Platter Bone China Viola
Mfr # Viola-Platter
Zoro # G503850673
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lorenzo Import
- MFR # Viola-Platter
- Zoro # G503850673
- UPC # 615715412248
- Country of Origin United States
- Category Serving Plates and Bowls
Description
This elegant bone china pattern has durable quality with a delicate and exquisute look. The Viola pattern from the La Luna Collection by Lorren Home Trends features a bold traditiona brilliant silver floral embossed design on light weight translucent bone china. Measures 14" x 10" x .5". Great to use on its own or add it to any of the Viola dinnerware sets. Dishwasher safe china setting. Oven safe to 350 degrees.
Features- Serving Platter Bone China Viola
- Size: 14 in.
- Dimension: 14 x 10 x .5
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- FISHER Fisher Deluxe Nut Topping 32 oz., PK3 (18871A)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- GEHLS Sharp Cheddar With Hose 80 oz., PK4 (G05042)
- LORENZO IMPORT Lorenzo Import LH438 24 Piece Border Porcelain Dinnerware Set & Service for 4 - Carlotta - Mix & Match; Silver (LH438)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Cora (LO329651)
- LORENZO IMPORT Lorenzo Import LH504 16 Piece Square Beaded Stoneware Dinnerware Set; Black (LH504)
- LORENZO IMPORT Lorenzo Import LH500 16 Piece Square Beaded Stoneware Dinnerware Set; White (LH500)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- LIFETIME Toothpick Dispenser Plst (5215825)
- CAMBRO Nappie Bowl, 5 1/4 in Dia, 15.3 oz (EA50CW110)
- Lorenzo Import Serving Plates and Bowls