Shop All Serving Plates and Bowls
Lorenzo Import
Lorenzo Import Belle-Bowl 9 in. Serving Bowl Bone China Belle
Mfr # Belle-Bowl
Zoro # G003851217
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lorenzo Import
- MFR # Belle-Bowl
- Zoro # G003851217
- UPC # 615715412194
- Country of Origin United States
- Category Serving Plates and Bowls
Description
This elegant bone pattern set has durable quality with a delicate and exquisute look. The Belle pattern from the La Luna Collection by Lorren Home Trends features an elegant and modern square silver embossed design on light weight translucent bone china. Great to use on its own or add it to any of the Belle dinnerware sets. Measures 9" x 9"x 2.25". Holds 40 Ounces. Dishwasher safe china setting. Oven safe to 350 degrees.
Features- Serving Bowl Bone China Belle
- Size: 9 in.
- Dimension: 9 x 9 x 2.25
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 4 1/4 in x 8 1/4 in Aluminum Grill Press (SWA-1)
- CHEF DESIGNS Black Bib Apron W/Pkt (TT30BK 24 34)
- TURBO AIR Relay (30227M3600)
- RUBBERMAID COMMERCIAL Square Storage Container, 8 qt, Clear (FG630800CLR)
- LORENZO IMPORT Lorenzo Import LH500 16 Piece Square Beaded Stoneware Dinnerware Set; White (LH500)
- LORENZO IMPORT Lorenzo Import LH504 16 Piece Square Beaded Stoneware Dinnerware Set; Black (LH504)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Cora (LO329651)
- LORENZO IMPORT Lorenzo Import LH438 24 Piece Border Porcelain Dinnerware Set & Service for 4 - Carlotta - Mix & Match; Silver (LH438)
- WORLD TABLEWARE Porcelana Rolled Edge 9" Bright White Undecorated Wide Rim Plate, PK24 (840-425R-25)
- CAMCO LIBATC, DINNER PLATE, RV PATTERN LIBATC LOGO (53224)
- ELAMA Elama EL-CAMBRIDGEGRAND 16 Piece Cambridge Grand Dinnerware Set with Complete Setting for 4 - Luxurious Black & Warm Taupe (EL-CAMBRIDGEGRAND)
- Lorenzo Import Serving Plates and Bowls