Shop All Monitor Mounts & Brackets
Lorell
XL Adjustable Desk Riser
Mfr # 82013
Zoro # G2757554
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Width 46"
- Depth 24"
- Color Black
- Features Grommet, Cable Management, Ergonomic, Keyboard Tray
Product Information
- Brand Lorell
- MFR # 82013
- Zoro # G2757554
- UPC # 35255820134
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 20" |
Width | 46" |
Depth | 24" |
Details
Color | Black |
Features | Grommet, Cable Management, Ergonomic, Keyboard Tray |
Product Type | Multipurpose Desktop Riser |
Description
Lorell XL Adjustable Desk Riser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/8- 250Ft (202878)
- TEKTONE Apartment Speaker Station (IR104E)
- POWER UP! Earbuds Flat Cord w/mic-Wht (192-531314)
- LORELL X-type Slim Desk Riser (99539)
- LORELL Corner Desk Riser (82014)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- AIDATA Universal Tablet Viewstand, Tripod Base, Height Adjustment Pole, Black (US-5009B)
- Lorell Monitor Mounts & Brackets