Shop All Wire Shelf Units
Lorell
Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver
Mfr # LLR70062
Zoro # G601859158
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Storage Rack
- Width 36"
- Depth 14"
- Height 72"
- Material Plastic; Metal; Steel
Product Information
- Brand Lorell
- MFR # LLR70062
- Zoro # G601859158
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 14" |
Height | 72" |
Details
Item | Light-Duty Wire Shelving |
Shelving Type | Storage Rack |
Material | Plastic; Metal; Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Epoxy |
Load Capacity | 1250 lb |
Description
Light-Duty Wire Shelving features a shine and elegance that can be used in public view as well as storage areas. The five steel wire shelves are supported by sturdy, 1" diameter steel posts with a silver epoxy finish. Both shelves and posts have a silver epoxy finish. With a 250 lb. capacity per shelf, you can use the wire shelves for books, decor and supplies. Adjust shelves in 1" increments to customize the space you need between them. You can also hang decor or other objects from the shelves using hooks (not included). Endcaps on the metal feet are made of plastic to prevent scuffing your floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M8 (13062)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- LORELL Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome (LLR84181)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Black (32V405)
- Lorell Wire Shelving