Shop All Waiting Room & Guest Chairs
Lorell
Tan Mid-century Modern Sled Guest Chair, 18.9 in W 22.3 in L 29.1 in H, Bonded Leather Seat
Mfr # 42957
Zoro # G2755603
product price: $217.99
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Tan
- Seat Material Bonded Leather
- Overall Height 29.1 in
- Overall Width 18.9 in
- Overall Depth 22.3 in
Product Information
- Brand Lorell
- MFR # 42957
- Zoro # G2755603
- UPC # 35255429573
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29.1 in |
Overall Width | 18.9 in |
Overall Depth | 22.3 in |
Seat Height Max. | 17 in |
Seat Width | 18.75 in |
Details
Item | Mid-century Modern Sled Guest Chair |
Seat Color | Tan |
Seat Material | Bonded Leather |
Assembled/Unassembled | Assembled |
Color | Tan |
Material | Bonded Leather |
Standards | BIFMA |
Features | Durable, Upholstered, Long Lasting |
Base Style | Sled |
Base Material | Steel |
Style | Guest Chair |
Maximum Recommended Usage Time | 4 hr |
Application/Usage | Guest Room, Reception Area, Office |
Back Type | Mid Back |
Description
Lorell Mid-century Modern Sled Guest Chair, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ranger Mid-Century Two-Tone Rustic Brown and Grey Finished Wood 1-Drawer Sideboard Buffet (194-11749-ZORO)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- GENTITE Peel & Stick Pipe Boot (W59GT30107)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat (LLR20019)
- LORELL BlackGuest Chair, 26.6"L33.3"H, Fixed, Bonded LeatherSeat (LLR20026)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- BAXTON STUDIO Constanza Classic Antiqued French Accent Chair (89-4528)
- Lorell Seating