Shop All End Tables
Lorell
Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany
Mfr # LLR59543
Zoro # G3446919
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 26.2
- Length 26.2
- Height 29.5
- Tabletop Material Birch
Product Information
- Brand Lorell
- MFR # LLR59543
- Zoro # G3446919
- Country of Origin China
- Category End Tables
Dimensions
Width | 26.2 |
Length | 26.2 |
Height | 29.5 |
Depth | 23.63" |
Details
Item | Lorell Mahogany Finish Solid Wood Corner Table |
Shape | Square |
Tabletop Material | Birch |
Tabletop Color | Mahogany |
Frame Color | Mahogany |
Frame Material | Birch |
Leg Color | Mahogany |
Assembled/Unassembled | Unassembled |
Type | Corner Table |
Material | Solid Wood |
Color | Birch, Mahogany |
Surface Material | Wood |
Application | Reception |
Description
Lorell Reception Area And Accent Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", WCharcoal (LLR16262)
- LORELL Square Lorell Occasional Corner Table, 24 W, 24 L, 20 H, Melamine Top, Mahogany (LLR61623)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- LAVISH HOME Lavish Home A1000B2 Floor Lamp End Table - Modern Rustic Side Table with Drum Shaped Shade; Dark Brown; Black & Off-White (A1000B2)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- SAFAVIEH Sanford 2-Drawer Side Table Grey & Walnut (SFV3548A)
- Lorell End Tables