Shop All Activity & Classroom Tables
Lorell
Rectangle Lorell Classroom Rectangular Activity Tabletop, 48 X 24 X 1.13, Grey
Mfr # LLR99916
Zoro # G3441343
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 1.13
- Tabletop Material High Pressure Laminate
Product Information
- Brand Lorell
- MFR # LLR99916
- Zoro # G3441343
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 1.13 |
Depth | 24" |
Details
Item | Lorell Classroom Rectangular Activity Tabletop |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Grey |
Edge Type | Edge Banding |
Leg Type | Sold Separately |
Leg Color | Sold Separately |
Assembled/Unassembled | Unassembled |
Type | Activity Table Top |
Color | Gray Nebula, Navy |
Surface Material | Laminate |
Description
Lorell Classroom Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- TUHOME Vatta Wall Foldable Table, Seven Interior Shelves, Extending Table, Light Gray (MLZ5557)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- Lorell Office & School Tables