Shop All Paper Clips
Lorell
Plastic Cubicle Clips, Black, Plastic, PK24
Mfr # LLR80673
Zoro # G3452589
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Product Type Panel Clips
- Base Type No Base
Product Information
- Brand Lorell
- MFR # LLR80673
- Zoro # G3452589
- Country of Origin China
- Category Paper Clips
Details
Item | Panel Clips |
Material | Plastic |
Color | Black |
Product Type | Panel Clips |
Base Type | No Base |
Description
Panel Clips, Color Black, Material Plastic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABER PAINT RT Retractable Paint Marker, General Purpose, Green, PK6 (59146)
- STARRETT Student Notebook Pages (1715)
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- OFFICEMATE INTERNATIONAL Officemate® Giant Translucent Vinyl-Coated Paper Clips, Assorted, 200/Tub (97212)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- CHARLES LEONARD Brass-Plated Paper Fasteners, 1", 100 Per Box, PK10 (4RBP)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- BUSINESS SOURCE Clips, Paper, Nonskid, Jumbo, PK10 (53366)
- Lorell Paper Clips