Shop All Desks
Lorell
Panel System Open Storage Cabinet Walnut
Mfr # 90280
Zoro # G2751604
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Storage Rack
- Overall Height 18.1 in
- Material Laminate
- Overall Depth 15.8 in
- Color Walnut
Product Information
Dimensions
Overall Height | 18.1 in |
Overall Depth | 15.8 in |
Overall Width | 31.5 in |
Details
Type | Storage Rack |
Item | Panel System Open Storage Cabinet |
Material | Laminate |
Color | Walnut |
Assembled/Unassembled | Assembled |
Application/Usage | Display, Storage |
Description
Lorell Panel System Open Storage Cabinet Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCENTER MedCenter 73267 Your Minder Personal Recording Alarm Clock (73267)
- ARTISTIC WEAVERS Arise Evie Runner Hand Tufted Area Rug- Ivory - 2 ft. 3 in. x 8 ft. (AWRS2130-238)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- LORELL Weathered Charcoal Laminate DeskingCharcoal Gray 16 x 22 x 28.3 in. (LLR69558)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- LORELL Corner Desk RiserBlack (LLR82014)
- LORELL 24" D, 48" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- LORELL 23.6" D, 41.4" W, 30" H, Mahogany, P2 Particleboard (LLR34324)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- Lorell Desks