Shop All General Purpose Metal Shelving
Lorell
Narrow Steel Shelving 48" Height x 30" Width x 12" Depth
Mfr # 66963
Zoro # G2755287
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Depth 12"
- Overall Width 30"
- Shelving Type Storage Rack
- Load Capacity 200 lb
Product Information
- Brand Lorell
- MFR # 66963
- Zoro # G2755287
- UPC # 35255669634
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48" |
Overall Depth | 12" |
Overall Width | 30" |
Details
Item | Narrow Steel Shelving |
Shelving Type | Storage Rack |
Load Capacity | 200 lb |
Color | Black |
Shelving Material | Steel |
Description
Lorell Narrow Steel Shelving 48" Height x 30" Width x 12" Depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (S6624B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 24 Bins (EMDC-481872-24B-2S-5295)
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- Lorell General Purpose Metal Shelving