Shop All File Folders
This Product is Discontinued
Lorell
Mesh Tabletop File Hanging Folder, Black (Discontinued)
Mfr # LLR84241
Zoro # G3449439
This Product is Discontinued
Key Features
- Width 5.6"
- Color Black
- Material Steel
- Size Letter
- Type Magazine File
Product Information
- Brand Lorell
- MFR # LLR84241
- Zoro # G3449439
- Country of Origin China
- Category File Folders
Dimensions
Width | 5.6" |
Size | Letter |
Paper Size | Letter |
Overall Height | 10 3/8 in |
Overall Width | 13 7/8 in |
Overall Depth | 5 5/8 in |
Details
Item | File Holder |
Color | Black |
Material | Steel |
Type | Magazine File |
File Orientation | Horizontal |
Product Type | File Holder |
Stackable | Not Stackable |
Number of Compartments | 1 |
Description
File Holder, Number of Compartments 1, Black, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.