Shop All Desk Chairs
Lorell
Mesh Back Chair with Air Grid Fabric Seat
Mfr # 83100
Zoro # G2753266
original price:
$197.99
5% off
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Seat Color Black
- Seat Width 21"
- Seat Depth 19"
- Base Material Nylon
Product Information
- Brand Lorell
- MFR # 83100
- Zoro # G2753266
- UPC # 35255831000
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Width | 21" |
Seat Depth | 19" |
Width | 27" |
Depth | 26" |
Seat Height Min. | 17" |
Height | 43" |
Seat Height Max. | 21" |
Back Width | 18.25" |
Details
Seat Material | Fabric |
Seat Color | Black |
Base Material | Nylon |
Color | Black |
Features | Comfortable, Contemporary Style, Synchro Tilt, Backrest Lock, Resilient, Reinforced, Arm Height Adjustment, Padded Armrest, Adjustable with Tilt Tension Control, Mesh Back, Back Depth Adjustment |
Type | Task Chair |
Assembly | Assembly Required |
Weight Capacity | 275 lb |
Shape | 5-star |
Lumbar Support | Yes |
Frame Color | Black |
Recycled Content | 0.2 |
Style | Desk Chair |
Description
Lorell Mesh Back Chair with Air Grid Fabric Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- LORELL Executive Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black, Chrome (LLR20018)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- Lorell Desk Chairs