Shop All Desk Chairs
Lorell
Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black
Mfr # LLR60121
Zoro # G3446027
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Open Loop Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-1/2"
Product Information
- Brand Lorell
- MFR # LLR60121
- Zoro # G3446027
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" |
Overall Height | 42-1/2" |
Details
Office Chair Style | Managerial Chair |
Arm Style | Open Loop Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | 5-Star Base |
Color | Black |
Item | Lorell Mid-Back Desk Chair |
Material | Leather |
Frame Material | Nylon |
Weight Capacity | 250 lb. |
Style | Managers Chair |
Description
Lorell Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- LORELL Lorell® High-Back Mesh Chair - Black (85561)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL Soho High-back Leather Chair (81801)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- LORELL High Back Chair Frame Black (86212)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Pink (GO-2240-PK-GG)
- Lorell Seating