Shop All Desk Chairs
Lorell
Managerial Chair, Fabric, Adjustable Arms, Black
Mfr # LLR40204
Zoro # G3435743
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Width 20"
Product Information
- Brand Lorell
- MFR # LLR40204
- Zoro # G3435743
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 17.38" |
Back Height | 22.83" |
Overall Height | 42-1/2" |
Width | 27" |
Back Width | 18.88" |
Height | 42.5" |
Depth | 25.6" |
Description
Fabric Seat Mesh Mid-Back Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- LORELL Soho High-back Leather Chair (81801)
- LORELL Executive Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black, Chrome (LLR20018)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- Lorell Office Chairs