Shop All Bookcases & Bookshelves
Lorell
Lorell Contemporary Furniture, Laminate
Mfr # LLR59577
Zoro # G3442938
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Kit
- Series Essentials
- Depth 16 in
- Height 0.9 in
- Width 16.6 in
Product Information
- Brand Lorell
- MFR # LLR59577
- Zoro # G3442938
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 16 in |
Height | 0.9 in |
Width | 16.6 in |
Door Width | 36 in |
Details
Item | Lorell Contemporary Furniture,Laminate |
Type | Door Kit |
Series | Essentials |
Standards | Greenguard Certified |
Assembly | Required |
Includes | Wall-Mount Hutch Frosted Glass Door, Hinges, Mounting Hardware |
Shelf Thickness (In.) | 0.2 in |
Doors | Frosted Glass |
Finish | Frost |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 4 ft. Round Casual Novelty Lilac Hand Knotted Rug (NOV254A-4R)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- LORELL Weathered Charcoal Wall Mount Hutch Band Edge (16241)
- LORELL Walnut File Storage Cabinet Credenza (16232)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- KINGS FURNITURE Kings Furniture BK006-N Revolving Tall Bookcase; Natural (BK006-N)
- Lorell Bookcases & Bookshelves