Shop All Bookcases & Bookshelves
Lorell
Lorell Contemporary Furniture, Laminate
Mfr # LLR59575
Zoro # G3442089
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Kit
- Series Essentials
- Depth 16 in
- Height 0.8 in
- Width 16.6 in
Product Information
- Brand Lorell
- MFR # LLR59575
- Zoro # G3442089
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 16 in |
Height | 0.8 in |
Width | 16.6 in |
Details
Item | Lorell Contemporary Furniture,Laminate |
Type | Door Kit |
Series | Essentials |
Includes | Essentials Cherry Wall Hutch Door Kit, Hinges, Mounting Hardware |
Standards | Greenguard Certified |
Assembly | Required |
Material | Wood |
Shelf Thickness (In.) | 0.7 in |
Finish | Cherry |
Edge Material | Polyvinyl Chloride (PVC) |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMAX Multicolored Cheer Carousel Christmas Village (14821)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- LORELL Lorell Cherry Laminate Bookcase (LLR99782)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- Lorell Bookcases & Bookshelves