Shop All Bookcases & Bookshelves
Lorell
Lorell Contemporary Furniture, Laminate
Mfr # LLR59507
Zoro # G3442131
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hutch
- Series Essentials
- Depth 14.8 in
- Height 16.8 in
- Width 35.4 in
Product Information
- Brand Lorell
- MFR # LLR59507
- Zoro # G3442131
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14.8 in |
Height | 16.8 in |
Width | 35.4 in |
Details
Item | Lorell Contemporary Furniture,Laminate |
Type | Hutch |
Series | Essentials |
Assembly | Required |
Standards | Greenguard Certified |
Features | Back Panel, Edge Banding |
Finish | Cherry |
Mount Type | Wall |
Edge Material | Polyvinyl Chloride (PVC) |
Application/Usage | Office |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Sapphire Small Butterfly Wall Art (101410064-SAPPHIRE)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- LORELL Walnut File Storage Cabinet Credenza (16232)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- Lorell Bookcases & Bookshelves